Shop All Tie Rod Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- SK-P-U-10-1.125x3.000
Mfr # HSTR-3.0X1.12K
Zoro # G912042393
product price: $15.05
/ea
$15.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.125"
- Rod Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HSTR-3.0X1.12K
- Zoro # G912042393
- Country of Origin United States
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 1.125" |
Rod Dia. | 3" |
Description
HSTR-3.0X1.12K, SK-P-U-10-1.125x3.000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP-1.3/16M)
- MAIN FILTER Hydraulic Filter, replaces WIX D98E10GAV, Pressure Line, 10 micron, Outside-In (MF0509302)
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 1-Ph (FE1036SU)
- B B MANUFACTURING 90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide, (90-5P25-2012)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.5 Rod (211377)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.5 Rod (211354)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.5 Rod (211380)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.25 Rod (216030)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3.75 Bore x 12 Stroke - 1.375 Rod (216044)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.125 Rod (211322)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 5 Bore x 6 Stroke - 2 Rod (211419)
- Hercules - Hydraulic Cylinder Tie Rod Hydraulic Cylinders