Shop All Tie Rod Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HSTR-5.000x2.000x8
Mfr # HSTR-5008A
Zoro # G512043523
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2"
- Rod Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HSTR-5008A
- Zoro # G512043523
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 2" |
Rod Dia. | 5" |
Description
HSTR-5008A,HSTR-5.000x2.000x8,HERCULES TIE RODS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6203Z, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Single Shielded (6203Z)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod (288445)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 28 # of Teeth (40B28F-5/8)
- LUBRIPLATE Hvy Dty, White Lithium For Extreme Low Temp To -60 Degrees F. PK40 (L0189-098)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.25 Rod (216030)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2.25 Rod (212768)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (211402)
- BAILEY HYDRAULICS Wc Seal Kit 2.0 Bore, 1.125 Rod Diameter, 3000 PSI, 286100 (286100)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 24 Stroke - 1.5 Rod (218305)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 16 Stroke - 2.5 Rod (216553)
- BAILEY HYDRAULICS Wsb Swivel Ball Welded Cylinder 1 Bore, Seal Kit - 0.625" Rod Dia (400540)
- Hercules - Hydraulic Cylinder Hydraulic Cylinders