Shop All Tie Rod Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HSTR-5.000x2.000x30
Mfr # HSTR-5030
Zoro # G712043958
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2"
- Rod Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HSTR-5030
- Zoro # G712043958
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 2" |
Rod Dia. | 5" |
Description
HSTR-5030,HSTR-5.000x2.000x30,HERCULES TIE RODS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 10 MFD, 370V, Round (2MEC3)
- POWERDRIVE Idler Sprocket, Needle, ANSI 35 (HN35B13)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 36 In (1 SOFT CTL 36)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 5SC (5SC35)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 26 Stroke - 2 Rod (211407)
- BAILEY HYDRAULICS Double Acting Tie-Rod Cylinder 2 Bore, Seal Kit, 1.125 Rod (218816)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.25 Rod (211334)
- BAILEY HYDRAULICS Sb Seal Kit 2 Bore, 1.5 Rod Diameter, 3000 PSI, 400543 (400543)
- WOLVERINE Tie-Rod Cylinder, 3" Bore, 4" Stroke (W300040-S)
- WOLVERINE Tie-Rod Cylinder, 4" Bore, 10" Stroke (W400100-S)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod (400532)
- Hercules - Hydraulic Cylinder Tie Rod Hydraulic Cylinders