Shop All Tie Rod Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HSTR-5.000x2.000x20
Mfr # HSTR-5020
Zoro # G912044014
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2"
- Rod Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HSTR-5020
- Zoro # G912044014
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 2" |
Rod Dia. | 5" |
Description
HSTR-5020,HSTR-5.000x2.000x20,HERCULES TIE RODS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade Proofer Chain Lube, 1 Gal. (PMO FG-100-001)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (M252SS-024-D)
- WEG Power Factor Correction Capacitor, 15.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: None (BCWTD150V53C4-N)
- FESTO Push-In Bulkhead Connector QSS-6-F (QSS-6-F)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (211307)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.5 Rod (212690)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 20 Stroke - 2.5 Rod (216563)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.5 Rod (211374)
- BAILEY HYDRAULICS Sb Seal Kit 2.5 Bore, 1.75 Rod Diameter, 3000 PSI, 400545 (400545)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 0.75 Rod (287079)
- BAILEY HYDRAULICS Wc Seal Kit 2.0 Bore, 1.125 Rod Diameter, 3000 PSI, 286100 (286100)
- Hercules - Hydraulic Cylinder Hydraulic Cylinders