Shop All Tie Rod Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HSTR-4.000x1.750x48
Mfr # HSTR-4048
Zoro # G712043392
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.75"
- Rod Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HSTR-4048
- Zoro # G712043392
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 1.75" |
Rod Dia. | 4" |
Description
HSTR-4048,HSTR-4.000x1.750x48,HERCULES TIE RODS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S4.5M-711 Timing Belt, 150-S4.5M-711 (150-S4.5M-711)
- GAST Gast Standard 1Am-Nrv-63A Air Motor (1AM-NRV-63A)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091603VG)
- SUPCO MultiPlus Dual Brand V Belt, A66 (A66)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 16 Stroke - 2.5 Rod (216553)
- WOLVERINE Tie-Rod Cylinder, 3" Bore, 24" Stroke (W300240-S)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.25 Rod (211331)
- SMV INDUSTRIES SMV Industries 248746 4 x 24 in. Hydraulic Double Acting Tie Rod Cylinder (248746)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 8 Stroke - 2.5 Rod (216550)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.5 Rod (211374)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.5 Rod (211389)
- Hercules - Hydraulic Cylinder Hydraulic Cylinders