Shop All Tie Rod Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HSTR-4.000x1.750x12
Mfr # HSTR-4012
Zoro # G912043826
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.75"
- Rod Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HSTR-4012
- Zoro # G912043826
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 1.75" |
Rod Dia. | 4" |
Description
HSTR-4012,HSTR-4.000x1.750x12,HERCULES TIE RODS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Hose Adapter (8940159844)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A222SS-120-A)
- WESTWARD Oiler, Lever, 23 oz, Flexible Spout (2LAH9)
- FESTO Pneumatic Valve VUWS-L30-M32C-M-N38 (VUWS-L30-M32C-M-N38)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 6" Stroke (W200060-S)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.25 Rod (211350)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.5 Rod (211389)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 48 Stroke - 1.25 Rod (211338)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (211307)
- BAILEY HYDRAULICS Sb Seal Kit 2.5 Bore, 1.75 Rod Diameter, 3000 PSI, 400545 (400545)
- BAILEY Tie-rod Hydraulic Cylinders 2 in x 4 in - 1.125 in Rod (218297)
- Hercules - Hydraulic Cylinder Tie Rod Hydraulic Cylinders