Shop All Tie Rod Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HSTR-3.500x1.375x24
Mfr # HSTR-3524
Zoro # G912043277
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.375"
- Rod Dia. 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HSTR-3524
- Zoro # G912043277
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 1.375" |
Rod Dia. | 3.5" |
Description
HSTR-3524,HSTR-3.500x1.375x24,HERCULES TIE RODS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT2 and Poly Chain GT2 - 5M Sprockets, P30-5MGT-25-MPB (P30-5MGT-25-MPB)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPL-1.7/16M)
- BRENNAN INDUSTRIES 20MP-20FP 45 Deg Elbow Forged (5503-20-20-FG)
- BESTORQ BX55 Cogged Belt, 58 in Outside Length, 21/32 in Top Width, 1 Ribs (BX55)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (218369)
- CHIEF TC3 Tie-rod Hydraulic Cylinder 2.5 Bore 28 Stroke, 1.25 Rod, SAE 8 (211333)
- SMV INDUSTRIES SMV Industries 248746 4 x 24 in. Hydraulic Double Acting Tie Rod Cylinder (248746)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3.75 Bore x 12 Stroke - 1.375 Rod (216044)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 26 Stroke - 2 Rod (211407)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 24 Stroke - 1.5 Rod (218305)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (211400)
- Hercules - Hydraulic Cylinder Hydraulic Cylinders