Shop All Tie Rod Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HSTR-3.500x1.375x16
Mfr # HSTR-3516A
Zoro # G712043347
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.375"
- Rod Dia. 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HSTR-3516A
- Zoro # G712043347
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 1.375" |
Rod Dia. | 3.5" |
Description
HSTR-3516A,HSTR-3.500x1.375x16,HERCULES TIE RODS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3 (50110N-10-1/4-PK3)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- SPEEDAIRE Cover, Tamper Resistant (5ZL34)
- SMC Bulkhead Union, 3/8 in., TubexTube (KQ2E11-00A)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.5 Rod (211372)
- CHIEF TC3 Tie-rod Hydraulic Cylinder 3.5 Bore 14 Stroke, 1.5 Rod, SAE 8 (211376)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 8" Stroke (W200080-S)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3.25 Bore x 12 Stroke - 1.25 Rod (216036)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.25 Rod (211349)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.25 Rod (211347)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 4 Stroke - 1.5 Rod (211394)
- Hercules - Hydraulic Cylinder Tie Rod Hydraulic Cylinders