Shop All Tie Rod Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HSTR-3.500x1.375x12
Mfr # HSTR-3512
Zoro # G512043189
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.375"
- Rod Dia. 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HSTR-3512
- Zoro # G512043189
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 1.375" |
Rod Dia. | 3.5" |
Description
HSTR-3512,HSTR-3.500x1.375x12,HERCULES TIE RODS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42508N-508)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X04X04)
- DDS Shaft Seal, 85 x 110 x 13 mm., TC, Fluoro Rubber (8511013TC)
- LEGACY Flexzilla 50 ft. L X 3/8 in. D Hybrid Polymer Retractable Air Hose Reel 150 psi Zilla Green (L8250FZ)
- WOLVERINE Tie-Rod Cylinder, 3" Bore, 4" Stroke (W300040-S)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.5 Rod (211385)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.25 Rod (211349)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 16" Stroke (W200160-S)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.5 Rod (211354)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3.75 Bore x 12 Stroke - 1.375 Rod (216044)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.25 Rod (216032)
- Hercules - Hydraulic Cylinder Tie Rod Hydraulic Cylinders