Shop All Tie Rod Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HSTR-3.000x1.375x30
Mfr # HSTR-3030
Zoro # G712042951
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.375"
- Rod Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HSTR-3030
- Zoro # G712042951
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 1.375" |
Rod Dia. | 3" |
Description
HSTR-3030,HSTR-3.000x1.375x30,HERCULES TIE RODS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-30-S (MCR-30-S)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 9 In L, CS (1 7/16 GKS-1045-9)
- SIMPLE GREEN Simple Green Anti-Spatter, 32 oz. (1410001213452)
- NATIONAL Small Bore Inch Seal, 471818 (471818)
- BAILEY HYDRAULICS Sb Seal Kit 3 Bore, 1.75 Rod Diameter, 3000 PSI, 400547 (400547)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 10 Stroke - 1.5 Rod (211398)
- BAILEY HYDRAULICS Sb Seal Kit 3 Bore, 1.5 Rod Diameter, 3000 PSI, 400546 (400546)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.5 Rod (211354)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.125 Rod (211322)
- CHIEF TCR Rephasing Hydraulic Cylinder: 4 Bore x 12 Stroke - 1.375 Rod (216048)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.5 Rod (211382)
- Hercules - Hydraulic Cylinder Hydraulic Cylinders