Shop All Tie Rod Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HSTR-3.000x1.375x18
Mfr # HSTR-3018
Zoro # G512042878
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.375"
- Rod Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HSTR-3018
- Zoro # G512042878
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 1.375" |
Rod Dia. | 3" |
Description
HSTR-3018,HSTR-3.000x1.375x18,HERCULES TIE RODS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON E-Series MNPT, 3/8", Coupler 3/8", BR (3EM3-B)
- SMC Y Union, 6mm, TubexTube (KQ2U06-00A)
- DAYTON AC Gearmotor, 91.7 in-lb Max. Torque, 155 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (4ZJ55)
- AVENTICS Directional Control Poppet Valve (8227A1NA41A00C7)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod (211301)
- CHIEF TC3 Tie-rod Hydraulic Cylinder 3.5 Bore 6 Stroke, 1.5 Rod, SAE 8 (211371)
- BAILEY HYDRAULICS Sb Seal Kit 2.5 Bore, 1.75 Rod Diameter, 3000 PSI, 400545 (400545)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 8 Stroke - 2.5 Rod (216550)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.25 Rod (211337)
- BAILEY HYDRAULICS Sb Seal Kit 2 Bore, 1.5 Rod Diameter, 3000 PSI, 400543 (400543)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 36 Stroke - SAE 8, 2 Rod (211363)
- Hercules - Hydraulic Cylinder Tie Rod Hydraulic Cylinders