Shop All Tie Rod Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HSTR-3.000x1.125x6
Mfr # HSTR-3006
Zoro # G912042454
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.125"
- Rod Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HSTR-3006
- Zoro # G912042454
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 1.125" |
Rod Dia. | 3" |
Description
HSTR-3006,HSTR-3.000x1.125x6,HERCULES TIE RODS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCN, 135mm ID, Nitrile Rubber (13516013TCN)
- FAG BEARINGS FAG-6201 2RSR C3, Deep Groove BBear, Single Row 90Mm, 6201 2RSR C3 (6201 2RSR C3)
- SMC Male Connector, 5/16 In, Thread x Tube (KQ2H09-34AS)
- ZORO SELECT Threaded Rod, 3/4 in-6, Steel, Plain Finish, 36 in Length (24304)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.5 Rod (211385)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.5 Rod (211379)
- BAILEY HYDRAULICS Seal Kit Cylinders 3.5 Bore, 1.5 Rod Diameter, 3000 PSI, 204015 (204015)
- BAILEY HYDRAULICS Double Acting Tie-Rod Cylinder 2 Bore, Seal Kit, 1.125 Rod (218816)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 16" Stroke (W200160-S)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.5 Rod (212690)
- CHIEF TC3 Tie-rod Hydraulic Cylinder 2.5 Bore 28 Stroke, 1.25 Rod, SAE 8 (211333)
- Hercules - Hydraulic Cylinder Tie Rod Hydraulic Cylinders