Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HMW-5040
Mfr # HMW-5040
Zoro # G712042357
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2-1/2"
- Outside Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HMW-5040
- Zoro # G712042357
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2-1/2" |
Outside Dia. | 5" |
Description
HMW-5040,HMW-5040,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUFF-NORTON Acme Nut, Dia 1.50 In, 1.50 In L, 4 Turns (100ANB025)
- BESTORQ Banded Cogged Belt, 46.5 in Outside Length, 2.625 in Top Width, 7 Ribs (7/3VX465)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (EM3157T)
- FESTO Vacuum Suction Cup ESV-20-BS (ESV-20-BS)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (400614)
- PRINCE Cylinder, hyd, 2 In Bore x 20 In Stroke (B200200ABAAA07B)
- MAXIM Hyd Cylinder, 4 In Bore, 40 In Stroke (288-376)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.75 Bore x 18 Stroke - 1 Rod (288606)
- SIMPLEX RLS302, 30 ton Capacity, 2.44 in (62 mm) Stroke, Single-Acting, Low Height Hydraulic Cylinder (RLS302)
- Hercules - Hydraulic Cylinder Hydraulic Cylinders