Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HMW-5030
Mfr # HMW-5030
Zoro # G712042005
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2-1/2"
- Outside Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HMW-5030
- Zoro # G712042005
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2-1/2" |
Outside Dia. | 5" |
Description
HMW-5030,HMW-5030,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, XH, 4 x 84in PL, T96 (840XH400)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1301B)
- BVA HYDRAULICS Hand Pump Single Speed S/A 37 Cu In Stee (P601S)
- WILKERSON Lock Out Ball Valve, 3/8 in. NPT, 190 cfm (V60-03-B000B)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (212715)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (212717)
- MAXIM Hydraulic Cylinder, 4" Bore x Seal Kit (204604)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod (288445)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (288-309)
- Hercules - Hydraulic Cylinder Double Acting Hydraulic Cylinders