Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HMW-5028
Mfr # HMW-5028
Zoro # G512042076
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2-1/2"
- Outside Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HMW-5028
- Zoro # G512042076
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2-1/2" |
Outside Dia. | 5" |
Description
HMW-5028,HMW-5028,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Sp. Low Pour Hyd. Oil, 5 Gal Pail, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-060)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D5319)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-05-11)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SPHC4-4FV)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288511)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (212696)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod (287292)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (218-300)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 30 Stroke - 2.5 Rod (207532)
- Hercules - Hydraulic Cylinder Double Acting Hydraulic Cylinders