Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HMW-5018
Mfr # HMW-5018
Zoro # G712041947
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2-1/2"
- Outside Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HMW-5018
- Zoro # G712041947
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2-1/2" |
Outside Dia. | 5" |
Description
HMW-5018,HMW-5018,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Piston Accumulator, 0.25 Gal, 1 1/16-12 (ACP05AA100E1KTC)
- LEGACY 3/8 In. X 50 Ft. Ruber Air Hose (HRE3850RD2)
- BESTORQ SPB2932 V Belt, 2932 mm(115.44 in) Pitch Length, 17 mm(0.57 in) Top Width, 1 Ribs (SPB2932)
- CENTURY Belt Drive Motor, 1/2 HP, OEM Replacement Brand: Triangle Engineering (OTEB2054AV1)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 24 Stroke - 2.5 Rod (216124)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-332)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.75 Rod (288448)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 48 Stroke - 1.25 Rod. (297115)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (288-320)
- Hercules - Hydraulic Cylinder Double Acting Hydraulic Cylinders