Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HMW-4032
Mfr # HMW-4032
Zoro # G312045239
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2"
- Outside Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HMW-4032
- Zoro # G312045239
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2" |
Outside Dia. | 4" |
Description
HMW-4032,HMW-4032,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 23 rpm, 12V, TENV (1Z820)
- CLIMAX METAL PRODUCTS 2C-050-S Two-Piece Clamping Collar (2C-050-S)
- FESTO Blanking Plug B-3/4-NPT (B-3/4-NPT)
- LEESON 3-Phase Jet Pump Motor, 1 1/2 HP, 56J Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (119453.00)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod (207393)
- PARKER 2IN 3000PSI 3/4IN DOUBLE ACTING HYDRAULIC CYLINDER (2.00BB2HLT24A0.750)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 10 In Stroke (288-303)
- MAXIM HPU, Double Acting, 1.3 GPM, 6 qt., Steel (253128)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (218-312)
- Hercules - Hydraulic Cylinder Hydraulic Cylinders