Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HMW-3530
Mfr # HMW-3530
Zoro # G712045167
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-3/4"
- Outside Dia. 3-1/2""
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HMW-3530
- Zoro # G712045167
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1-3/4" |
Outside Dia. | 3-1/2"" |
Description
HMW-3530,HMW-3530,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPZ, 10 x 837mm LP (SPZ837)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 0.47 Cv (V5862A2021)
- A.O. SMITH Century Condenser Fans Motor, 1/2 HP, 1075 RPM, 208-230V, TEAO, 48 Frame (FE1056SU)
- B B MANUFACTURING 25T10/1110, Timing Belt, Polyurethane, Steel (25T10/1110)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod (287002)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.75 Rod (287052)
- MAXIM Hyd Cylinder, 2 In Bore, 48 In Stroke (218-315)
- MAXIM HPU, Double Acting, 1.3 GPM, 4 qt., Poly (253204)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (288400)
- Hercules - Hydraulic Cylinder Hydraulic Cylinders