Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HMW-3528
Mfr # HMW-3528
Zoro # G912045103
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-3/4"
- Outside Dia. 3-1/2""
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HMW-3528
- Zoro # G912045103
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1-3/4" |
Outside Dia. | 3-1/2"" |
Description
HMW-3528,HMW-3528,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 9.75 inch OD (5B94SF)
- GLOBAL G2SCC-062-062KW Two-Piece Industry Standard Clamping Coupling with Keyway (G2SCC-062-062KW)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 3/8 In (CLX-6-6-SS)
- PARKER Metering Valve, Steel, 1/4 NPT, 5 GPM Max (MV400S)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.5 Rod (287263)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.25 Rod. (297126)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 24 In Stroke (288-329)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288509)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- Hercules - Hydraulic Cylinder Hydraulic Cylinders