Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HMW-3028
Mfr # HMW-3028
Zoro # G512044797
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/2""
- Outside Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HMW-3028
- Zoro # G512044797
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1-1/2"" |
Outside Dia. | 3" |
Description
HMW-3028,HMW-3028,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Coil, 16 Mm (114138-33)
- ENERPAC HCL2006, 223 ton Capacity, 5.91 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder (HCL2006)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/8-X)
- CHIEF Hydraulic PTO Pump, 540RPM, 13 Min. HP (GP-PTO-A-5-6-S)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- CHIEF Hydraulic Cylinder, 2" Bore Dia. (202011TCU3)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod (207424)
- CHIEF WT Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 2 Rod (212752)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.5 Rod (288427)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (287291)
- Hercules - Hydraulic Cylinder Double Acting Hydraulic Cylinders