Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HMW-3012
Mfr # HMW-3012
Zoro # G712044733
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/2""
- Outside Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HMW-3012
- Zoro # G712044733
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1-1/2"" |
Outside Dia. | 3" |
Description
HMW-3012,HMW-3012,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Metric Motor, 1 HP, 3.0/1.5A, 1740 rpm (080T17FH15514)
- BREEZE Clamp 1-5/16 To 2-1/4"Ss (625028551)
- HERITAGE INDUSTRIAL Fitting 1/8-27PTF 65D CS ZY (H1649)
- SPEEDAIRE Repair Kits (22XJ80)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (212697)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.125 Rod. (297079)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 36 In Stroke (288-332)
- PHD 40Mm 2-1/2In Double Acting Pneumatic Cylinder (CRS3U 40X2.25-M)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (288400)
- Hercules - Hydraulic Cylinder Double Acting Hydraulic Cylinders