Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HCW-5028
Mfr # HCW-5028
Zoro # G512043660
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2-1/2"
- Outside Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HCW-5028
- Zoro # G512043660
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2-1/2" |
Outside Dia. | 5" |
Description
HCW-5028,HCW-5028,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-3/4-XBC)
- DDS Shaft Seal, 70 x 90 x 10 mm., Fluoro Rubber (709010TCV)
- NSK NSK 6200ZZ, 6200 Series Single Row Deep Groove Ball Bearing (6200ZZ)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6400-08-08-O)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 12 Stroke - 1.75 Rod (207464)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.25 Rod (400515)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore 30 Stroke 1.5 Rod Dia (288437)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (207510)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 12 In Stroke (218-351)
- Hercules - Hydraulic Cylinder Double Acting Hydraulic Cylinders