Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HCW-5008
Mfr # HCW-5008
Zoro # G512043196
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2-1/2"
- Outside Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HCW-5008
- Zoro # G512043196
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2-1/2" |
Outside Dia. | 5" |
Description
HCW-5008,HCW-5008,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Dummy Gladhand, 1/2 In FPT Connection (035100)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19331200)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (CNM3454/35)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/2 HP, 48Y Frame, 115/230V AC Voltage (048A11T2023)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod (287002)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 10 In Stroke (288-303)
- BIMBA 2In 1/4In 145Psi 11.75In Double Acting Pneumatic Cylinder (C-3111.75-DXP)
- MAXIM Hyd Cylinder, 4 In Bore, 30 In Stroke (218-368)
- Hercules - Hydraulic Cylinder Double Acting Hydraulic Cylinders