Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HCW-4030
Mfr # HCW-4030
Zoro # G512043097
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2"
- Outside Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HCW-4030
- Zoro # G512043097
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2" |
Outside Dia. | 4" |
Description
HCW-4030,HCW-4030,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1757 Metric V-Belt, 1757mm Outside Length, 13mm Top Width, 1 Ribs (XPA1757)
- WILKERSON Plastic Bowl W/Drain and Guard (FRP-95-015)
- ARO Pneumatic Oil Filter, 1/2 In. NPT, 197 cfm (F35342-310)
- INTERNATIONAL FLUID POWER International Fluid Power Balanced Piston Relief Valve 60 Gpm, 3000 PSI (450210)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- BIMBA 1-1/2In 1/8In 5/8In Double Acting Pneumatic Cylinder (170.625-DP)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (287211)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke (288-328)
- SOUTHERN SH Series Single Acting Telescopic Hydraulic Cylinder: 4 Bore, 65 Stroke, 2.75 Rod Dia, 210574 (210574)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.375 Rod SAE 8 (207406)
- Hercules - Hydraulic Cylinder Hydraulic Cylinders