Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HCW-4010
Mfr # HCW-4010
Zoro # G912043123
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2"
- Outside Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HCW-4010
- Zoro # G912043123
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2" |
Outside Dia. | 4" |
Description
HCW-4010,HCW-4010,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D693)
- TRITAN Insert Ball Brng, UC, 1-7/8 dia, 7868.31 lb (UC210-30)
- DIXON HSeries Poppet, FNPT1/4", Coupler1/4", 316S (2HF2-SS)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In (QS 1 L PD 24)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- ENERPAC RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD256)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 24 Stroke - 2 Rod (207504)
- HORIUCHI MACHINERY 32MM 16MPA 20MM DOUBLE ACTING HYDRAULIC CYLINDER (CS-SA-9SA32B20)
- MAXIM Hydraulic Cylinder, 4" Bore x Seal Kit (204604)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.25 Rod (288408)
- Hercules - Hydraulic Cylinder Hydraulic Cylinders