Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HCW-3504
Mfr # HCW-3504
Zoro # G512042571
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-3/4"
- Outside Dia. 3-1/2""
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HCW-3504
- Zoro # G512042571
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1-3/4" |
Outside Dia. | 3-1/2"" |
Description
HCW-3504,HCW-3504,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, El (2250-4-6S)
- FESTO Service Unit LFR-1/4-D-MINI-KD-A (LFR-1/4-D-MINI-KD-A)
- ARO Valve, K Series, K216PS (K216PS)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X04X04)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (288450)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (287259)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (400510)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (212674)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (218-302)
- Hercules - Hydraulic Cylinder Double Acting Hydraulic Cylinders