Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HCW-3036
Mfr # HCW-3036
Zoro # G912042645
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/2""
- Outside Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HCW-3036
- Zoro # G912042645
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1-1/2"" |
Outside Dia. | 3" |
Description
HCW-3036,HCW-3036,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 152.0 in-lb Max. Torque, 91 RPM Nameplate RPM, 90V DC Voltage (6Z411)
- INA Thrust Washer, Inside Dia. 45 mm (AS4565-HLA)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1/2 In (ER-8)
- NTN NTN 6302Z, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W Single Shielded (6302Z)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (288-368)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (207498)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod (207389)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1 Rod (288600)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 16 Stroke - 2.5 Rod (216122)
- Hercules - Hydraulic Cylinder Hydraulic Cylinders