Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HCW-3032
Mfr # HCW-3032
Zoro # G512042786
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/2""
- Outside Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HCW-3032
- Zoro # G512042786
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1-1/2"" |
Outside Dia. | 3" |
Description
HCW-3032,HCW-3032,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 12 In (K2G20-12V-BR-12)
- NTN Radial/Deep Groove Ball Brg - 5 MM ID X 13 MM OD X 4 MM W; Double Shielded, #695ZZ (695ZZ)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFL6)
- CLIMAX METAL PRODUCTS 2C-062-A Two-Piece Clamping Collar (2C-062-A)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (287066)
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (287211)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 12 Stroke - 1.75 Rod (288444)
- ENERPAC RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD256)
- Hercules - Hydraulic Cylinder Hydraulic Cylinders