Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HCW-3016
Mfr # HCW-3016
Zoro # G512042243
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/2""
- Outside Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HCW-3016
- Zoro # G512042243
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1-1/2"" |
Outside Dia. | 3" |
Description
HCW-3016,HCW-3016,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-FG-SS)
- SPEEDAIRE Swivel Assembly (42PC78)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300677, Return Line, 10 micron, Outside-In (MF0430419)
- INGERSOLL-RAND Impact Wrench Care Kit, w/4Z623 (212-TK2)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 0.75 Rod (207372)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 10 In Stroke (218-350)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (212684)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (287211)
- Hercules - Hydraulic Cylinder Hydraulic Cylinders