Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HCW-2536
Mfr # HCW-2536
Zoro # G912042096
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/2""
- Outside Dia. 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HCW-2536
- Zoro # G912042096
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1-1/2"" |
Outside Dia. | 2-1/2" |
Description
HCW-2536,HCW-2536,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 40mm (L15040MM)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 22.75 Stroke - 1.25 Rod (288613)
- SPEEDAIRE Latch Spring, For Use With Mfr. Model Number: 6WA68 (6WA6870-4)
- BROWNING EPDM Notched Belt 98% Efficient (5VX1120)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 16 In Stroke (288-306)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 8 Stroke - .625 Rod (400502)
- PRINCE Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke (SAE-7008)
- SIMPLEX R1014, 10 ton Capacity, 14 in (355, 6 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R1014)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.75 Rod (400526)
- Hercules - Hydraulic Cylinder Double Acting Hydraulic Cylinders