Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HCW-2516
Mfr # HCW-2516
Zoro # G512042090
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/2""
- Outside Dia. 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HCW-2516
- Zoro # G512042090
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1-1/2"" |
Outside Dia. | 2-1/2" |
Description
HCW-2516,HCW-2516,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2059)
- NTN NTN HM88649, Tapered Roller Bearing Cone 1375 In Id X 1 In W (HM88649)
- FESTO Push-In T-Fitting QST-G1/8-6 (QST-G1/8-6)
- NUMATICS Cable, Standard Form C, 24VDC, 72 in. L (ND0306FBN0000000)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 48 Stroke - 1.25 Rod (287222)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (212715)
- MAXIM Hyd Cylinder, 2 In Bore, 18 In Stroke (288-314)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 0.75 Rod (207372)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 42 Stroke - 2.25 Rod (212772)
- Hercules - Hydraulic Cylinder Double Acting Hydraulic Cylinders