Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- HCW-2016
Mfr # HCW-2016
Zoro # G012045263
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/4"
- Outside Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HCW-2016
- Zoro # G012045263
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1-1/4" |
Outside Dia. | 2" |
Description
HCW-2016,HCW-2016,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 43" Outside Length, 1/2" Top Width, 1 Ribs (4LK430)
- BETA 1 FILTERS Air/Oil Separator replacement for 1615943680 / ATLAS COPCO (B1AS0001025)
- FLUOROEXTREME 0.5 oz Syringe White (MS-2010)
- HONEYWELL Ms4120F1204 120V Fast-Acting (MS4120F120)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.5 Rod (288419)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 10 In Stroke (288-351)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (207444)
- PARKER 4Ma Series 2In 250Psi 10In Double Acting Pneumatic Cylinder (2.00CH4MAU19AC10.00)
- MAXIM Hyd Cylinder, 3 In Bore, 30 In Stroke (218-344)
- Hercules - Hydraulic Cylinder Hydraulic Cylinders