Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- 4018
Mfr # HCW-4018
Zoro # G312042894
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2"
- Outside Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HCW-4018
- Zoro # G312042894
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2" |
Outside Dia. | 4" |
Description
HCW-4018,4018,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-125-Z Set Screw Collar (GSC-125-Z)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-7/8" Bore (UCF210-30)
- HHIP TNMG-432 C-5 TiN Coated Carbide Insert (6002-0022)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-504)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 24 Stroke - 0.75 Rod (207380)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2.25 Rod (212763)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.75 Bore x 18 Stroke - 1 Rod (288606)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.75 Rod (207486)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287269)
- Hercules - Hydraulic Cylinder Hydraulic Cylinders