Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- 4012
Mfr # HMW-4012
Zoro # G612045038
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2"
- Outside Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HMW-4012
- Zoro # G612045038
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2" |
Outside Dia. | 4" |
Description
HMW-4012,4012,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 3.25", Hi-Roller, Plain (PHR-325-A)
- ZORO SELECT BX80 Belt Outside83.0 Pitch81.8 (42W366)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RAL1036)
- TRITAN Radial Ball Bearing, SS, 30mm, SS61906 2RS (SS61906 2RS FM222)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- MAXIM Hydraulic Cylinder, 2 In Bore, 6 In Stroke (218-298)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.5 Rod (288419)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (288-368)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 72 Stroke - 2.5 Rod (207540)
- BIMBA 3/4In 3/8In Double Acting Pneumatic Cylinder (FOR-040.375)
- Hercules - Hydraulic Cylinder Double Acting Hydraulic Cylinders