Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- 4012
Mfr # HCW-4012
Zoro # G712043149
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2"
- Outside Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HCW-4012
- Zoro # G712043149
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2" |
Outside Dia. | 4" |
Description
HCW-4012,4012,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 3/8 X 53 (3V530)
- INGERSOLL-RAND Separator Element, For 75-100 HP (39863857)
- BAILEY HYDRAULICS Seal Kit Wx Cylinders 3.5 Bore, 1.75 Rod Diameter, 3000 PSI, 207102 (207102)
- FESTO Clamping Module EV-12-3 (EV-12-3)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 10 In Stroke (218-350)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.75 Rod (207486)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 1.5 Rod (288504)
- PENINSULAR CYLINDERS 1-1/2In 250Psi 15In Double Acting Pneumatic Cylinder (MH5150A)
- MAXIM Hyd Cylinder, 2 In Bore, 48 In Stroke (218-315)
- Hercules - Hydraulic Cylinder Double Acting Hydraulic Cylinders