Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- 4008
Mfr # HMW-4008
Zoro # G912045141
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2"
- Outside Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HMW-4008
- Zoro # G912045141
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2" |
Outside Dia. | 4" |
Description
HMW-4008,4008,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Valve Cap (HH-4)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932650Q, Pressure Line, 6 micron (ZX-932650Q)
- MTD Belt (954-0349)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X20CF)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- PRINCE Cylinder, hyd, 3 1/2 Bore x 36 In Stroke (PMC-5536)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod (288445)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 42 Stroke - 2.25 Rod (212772)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 10 Stroke - 2.5 Rod (207522)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (288-320)
- Hercules - Hydraulic Cylinder Hydraulic Cylinders