Shop All Double Acting Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- 4004
Mfr # HCW-4004
Zoro # G512042557
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2"
- Outside Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HCW-4004
- Zoro # G512042557
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2" |
Outside Dia. | 4" |
Description
HCW-4004,4004,HERCULES WELDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer U-3/8-B (U-3/8-B)
- DYNABRADE Bearing (11013)
- BESTORQ Aftermarket JOHN DEERE H80159 Replacement Belt, B110 (B110)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.125 Rod. (297082)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 1 Rod (400507)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (287008)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 18 Stroke - 0.75 Rod (207378)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (287208)
- Hercules - Hydraulic Cylinder Hydraulic Cylinders