Shop All Hydraulic Cylinder Parts
Hercules - Hydraulic Cylinder
HMW and HCW Cylinder Repair Kit
Mfr # HMW-4.0X2.00K
Zoro # G812044909
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 4"
- Bore Dia. (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HMW-4.0X2.00K
- Zoro # G812044909
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 4" |
Bore Dia. (In.) | 2" |
Description
HMW-4.0X2.00K,2 X 4,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-V-2AP4-10 (VZWF-B-L-M22C-N12-135-V-2AP4-10)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFJ9)
- VIBCO Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase (SPR-80)
- ENERPAC RB10, Mounting Block for 10 ton Cylinders (RB10)
- MAXIM UNIVERSAL JOINT ASSEMBLIES (STANDARD SERIES): 1’’ X 1’’ I.D., 1/4’’ KEYWAY (133016)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- MAXIM Universal Joint Assemblies: 1 X 1 I.D, 1000 Rpm, 800 Lbs, 1/4’’ Keyway (133018)
- ENERPAC Repair Kit, Fits Enerpac (RSM50K)
- BAILEY HYDRAULICS Seal Kit Wc Cylinders 3 Bore, 1.5 Rod Diameter, 3000 PSI, 204102 (286102)
- BAILEY SEAL KIT FOR PISTON 2.5 BORE UNIVERSAL (783119)
- ENERPAC Simplex Ball 14 In In (92549)
- Hercules - Hydraulic Cylinder Hydraulic Cylinder Parts