Shop All Hydraulic Cylinder Parts
Hercules -Hudraulic Cylinder
Hydraulic Cylinder Repair Kit- 1-3/8X3
Mfr # HTR-3.0X1.37K-A
Zoro # G512044711
product price: $7.09
/ea
Sold in multiples of 2 for $14.18
$14.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 3"
- Bore Dia. (In.) 1.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules -Hudraulic Cylinder
- MFR # HTR-3.0X1.37K-A
- Zoro # G512044711
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 3" |
Bore Dia. (In.) | 1.375" |
Description
HTR-3.0X1.37K-A,1.375X3,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for M154621 John Deere X360 (42" Edge Deck) belt, A144K (A144K)
- D&D Timing Belt, 5M, 25 x 565mm PL, T113 (565-5M-25)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X12X12)
- D&D 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- ENERPAC REB10, Base Clevis Eye for 10 ton Cylinders (REB10)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 2674-19: Sae #16 1 5/16-12 Port, 750105 (750105)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- ENERPAC Cylinder Service Kit (F756110SR)
- BAILEY HYDRAULICS Seal Kit Wx Cylinders 2 Bore, 1.125 Rod Diameter, 3000 PSI, 207099 (207099)
- BAILEY Brass Breather Vents: 40 Micron, 1/4 NPT Thread (237251)
- ENERPAC Repair Kit (RSM200K)
- Hercules -Hudraulic Cylinder Parts & Accessories