Shop All Hydraulic Cylinder Parts
Hercules -Hudraulic Cylinder
Hydraulic Cylinder Repair Kit- 1-1/4X4
Mfr # HTR-4.0X1.25K
Zoro # G812042165
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25"
- Shank Dia. (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules -Hudraulic Cylinder
- MFR # HTR-4.0X1.25K
- Zoro # G812042165
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 1.25" |
Shank Dia. (In.) | 4" |
Description
HTR-4.0X1.25K,1.250X4,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM84-D6)
- SMC Speed Control Valve, 6mm Tube, 3/8 In (AS3211F-03-06SA)
- CLIMAX METAL PRODUCTS 1C-012 One-Piece Clamping Collar (1C-012)
- MASTER PNEUMATIC SHUTOFF VALVE 1/4 (V35-2)
- ENERPAC REB10, Base Clevis Eye for 10 ton Cylinders (REB10)
- ENERPAC Pendant Keypad 2 Button Asm (DC9532900SR)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder 1/2" NPT Thread, 237253 (237253)
- BAILEY HYDRAULICS Universal Joint Assemblies 3/4’’ Id, 1000 Rpm, 800 Lbs, 5"Length (133014)
- BAILEY HYDRAULICS Universal Joint Assemblies: 1 1/4’’ X 1 1/4’’ I.D, 1000 Rpm, 800 Lbs (133020)
- BAILEY SEAL KIT FOR PISTON 1.5 BORE UNIVERSAL (783117)
- ENERPAC Spring Bypass (DC394110)
- Hercules -Hudraulic Cylinder Parts & Accessories