Shop All Hydraulic Cylinder Parts
Hercules -Hudraulic Cylinder
Hydraulic Cylinder Repair Kit- 1-1/2X5
Mfr # HTR-5.0X1.50K
Zoro # G912042867
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5"
- Shank Dia. (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules -Hudraulic Cylinder
- MFR # HTR-5.0X1.50K
- Zoro # G912042867
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 1.5" |
Shank Dia. (In.) | 5" |
Description
HTR-5.0X1.50K,1.500X5,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, RH, 5/8-18 (CMR10)
- TRITAN Thrust Washer, dia. 2.000in, 0.03in. Thick (TRA3244)
- FESTO Slot Nut NST-5-M5-10 (NST-5-M5-10)
- EATON AEROQUIP Fitting, Straight, 3/4 Hose, 3/4-14 In NPT (1AA12PF12)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3.5 BORE 1.75 ROD (783110)
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- ENERPAC Service OnlySpringPurchase (BL10967)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- CHIEF Tierod Seal Kit 3.5 Bore, 1.25 Rod Diameter, 2500 PSI, 203004 (203004)
- MAXIM Universal Joint Assemblies : 3/4’’X 3/4’’ I.D, 1000 Rpm, 800 Lbs (133015)
- CHIEF Tie Rod Cylinder: 2" Bore, Seal Kit, 1.125" Rod Dia, 2500 PSI (203001)
- Hercules -Hudraulic Cylinder Parts & Accessories