Shop All Hydraulic Cylinder Parts
Hercules -Hudraulic Cylinder
Hydraulic Cylinder Repair Kit- 1-1/2X4
Mfr # HTR-4.0X1.50K
Zoro # G812041960
product price: $18.05
/ea
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 4"
- Bore Dia. (In.) 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules -Hudraulic Cylinder
- MFR # HTR-4.0X1.50K
- Zoro # G812041960
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 4" |
Bore Dia. (In.) | 1.5" |
Description
HTR-4.0X1.50K,1.500X4,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, Welding Gas (TW84100 OLPT)
- AMFLO Coupler, Barb, 1/4, Steel (C20-42L)
- D&D 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32)
- NOBLES/TENNANT CARBON BRUSH - 1 X 0.625 X 0.25 - FOR DRIVE MOTORS (222625)
- BAILEY HYDRAULICS Wx Welded Cylinder: 2.5 Bore, Seal Kit - 1.375 Rod Dia, 3000 PSI (207100)
- CHIEF Tierod Seal Kit 3 Bore, 1.5 Rod Diameter, 2500 PSI, 203029 (203029)
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- ENERPAC Relief Valve Assy, Fits Enerpac (CH202950K)
- ENERPAC Seal Kit, DA Block Cyl 70Kn (CDB70K1)
- MR. HEATER Hose+Fittings Lp 9/16F5' (F276148)
- LINCOLN INDUSTRIAL Lincoln Industrial 438-5852 Small Diameter Hydrauliccoupler (438-5852)
- Hercules -Hudraulic Cylinder Hydraulic Cylinder Parts