Shop All Hydraulic Cylinder Parts
Hercules -Hudraulic Cylinder
Hydraulic Cylinder Repair Kit- 1-1/2X3-1/2
Mfr # HTR-3.5X1.50K
Zoro # G712044450
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 3.5"
- Bore Dia. (In.) 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules -Hudraulic Cylinder
- MFR # HTR-3.5X1.50K
- Zoro # G712044450
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 3.5" |
Bore Dia. (In.) | 1.5" |
Description
HTR-3.5X1.50K,1.500X3.500,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Double V-Belt (1/2" X 98") 15" x5" x1" (A-AA96)
- FESTO Solenoid Coil VACS-C-C1-16B (VACS-C-C1-16B)
- WESTWARD Fitting, 90 Deg., 1/4"-28 Thread Size, PK10 (52NZ67)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 1Lb. (45018)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- ENERPAC Seal Kit (RC1006K)
- BAILEY SEAL KIT FOR PISTON 1.5 BORE UNIVERSAL (783117)
- ENERPAC REB10, Base Clevis Eye for 10 ton Cylinders (REB10)
- BAILEY HYDRAULICS Clevis Rod 1 1/2-12 1.25 Pin (276002)
- ENERPAC Repair Kit (RC53K)
- PARKER Piston Seal Kit (PK3254MA01)
- Hercules -Hudraulic Cylinder Hydraulic Cylinder Parts