Shop All Tie Rod Hydraulic Cylinders
Hercules -Hudraulic Cylinder
Hydraulic Cylinder- HTR-5016
Mfr # HTR-5016
Zoro # G512042854
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2"
- Rod Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules -Hudraulic Cylinder
- MFR # HTR-5016
- Zoro # G512042854
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 2" |
Rod Dia. | 5" |
Description
HTR-5016,HTR-5016,HERCULES TIE RODS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" ID x 100 ft. PVC Air Hose 300 PSI YL (PLY05030-100)
- DODGE 2517 X 1 3/16 Keyway Taper Locking Bushing (TLB2517X1-3/16 KW)
- MILTON V Style High Flow Plug, 3/8" MNPT, PK10 (762-1)
- LINKBELT 1 3/8 Flange Cartridge Ball Bearing Bearing (FC3Y222N)
- BAILEY HYDRAULICS Wc Welded Cylinder: 3.5 Bore, Seal Kit, 3000 PSI, 1.75 Rod Dia (286103)
- BAILEY Tie-rod Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.125 Rod (218316)
- SMV INDUSTRIES SMV Industries 248746 4 x 24 in. Hydraulic Double Acting Tie Rod Cylinder (248746)
- PRINCE 2 Bore X 10 Stroke Cylinder (B200100ABAAA07B)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (211400)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 5 Bore x 20 Stroke - 2 Rod (211427)
- PRINCE 2X24 3000Psi Tie-Rod Hydraulic Cylinder (B200240ABAAA07B)
- Hercules -Hudraulic Cylinder Hydraulic Cylinders