Shop All Tie Rod Hydraulic Cylinders
Hercules -Hudraulic Cylinder
Hydraulic Cylinder- HTR-5008
Mfr # HTR-5008
Zoro # G512042595
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5"
- Rod Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules -Hudraulic Cylinder
- MFR # HTR-5008
- Zoro # G512042595
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5" |
Rod Dia. | 5" |
Description
HTR-5008,HTR-5008,HERCULES TIE RODS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,250 psi (DP7850 OMP)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG412, 10 micron, Outside-In (MF0066083)
- TRIM Tapping Fluid, 16 oz., PK9 (TAPHVY/PT)
- FESTO Compact Cylinder ADN-32-25-A-P-A (ADN-32-25-A-P-A)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 6 Stroke - 1.5 Rod (211395)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.25 Rod (216030)
- WOLVERINE Tie-Rod Cylinder, 2.5" Bore, 10" Stroke (W250100-S)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (218369)
- CHIEF TCR Rephasing Hydraulic Cylinder: 4 Bore x 12 Stroke - 1.375 Rod (216048)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 26 Stroke - 2 Rod (211407)
- MAXIM 12 Ton Telescopic Hydraulic Cylinder: 3 Stage, 78 in Stroke - 2.375 in, 3 in & 3.625 in Sections (210703)
- Hercules -Hudraulic Cylinder Tie Rod Hydraulic Cylinders