Shop All Tie Rod Hydraulic Cylinders
Hercules -Hudraulic Cylinder
Hydraulic Cylinder- HTR-5004
Mfr # HTR-5004
Zoro # G512042625
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5"
- Rod Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules -Hudraulic Cylinder
- MFR # HTR-5004
- Zoro # G512042625
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5" |
Rod Dia. | 5" |
Description
HTR-5004,HTR-5004,HERCULES TIE RODS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-246 Timing Belt, 60-S3M-246 (60-S3M-246)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD55)
- SMC Speed Control Valve, 5/16 In Tube, 1/4 In (AS2201F-N02-09SA)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-504)
- BAILEY Tie-rod Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.125 Rod (218316)
- BAILEY HYDRAULICS Sb Seal Kit 2.5 Bore, 1.75 Rod Diameter, 3000 PSI, 400545 (400545)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 4 Stroke - 1.5 Rod (211394)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.5 Rod (211372)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.25 Rod (211331)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (211304)
- BAILEY HYDRAULICS Sb Seal Kit 3 Bore, 1.75 Rod Diameter, 3000 PSI, 400547 (400547)
- Hercules -Hudraulic Cylinder Tie Rod Hydraulic Cylinders