Shop All Tie Rod Hydraulic Cylinders
Hercules -Hudraulic Cylinder
Hydraulic Cylinder- HTR-3016A
Mfr # HTR-3016A
Zoro # G912045158
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.375"
- Rod Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules -Hudraulic Cylinder
- MFR # HTR-3016A
- Zoro # G912045158
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 1.375" |
Rod Dia. | 3" |
Description
HTR-3016A,HTR-3016A,HERCULES TIE RODS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-25-P-A (DSNU-25-25-P-A)
- SMC Nylon Tubing, OD 12mm, ID 9mm, 20m, Blue (T1209BU-20)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 57" (BX57)
- SPEEDAIRE FRL, 3/8 In. NPT, 118 cfm, 150 psi (7D729)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.5 Rod (211354)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 24 Stroke - 1.5 Rod (218305)
- BAILEY Tie-rod Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod (218319)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3.75 Bore x 12 Stroke - 1.375 Rod (216044)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 32 Stroke - 1.25 Rod (211335)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 16 Stroke - 2.5 Rod (216553)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.5 Rod (211379)
- Hercules -Hudraulic Cylinder Hydraulic Cylinders