Shop All Tie Rod Hydraulic Cylinders
Hercules -Hudraulic Cylinder
Hydraulic Cylinder- HTR-3008A
Mfr # HTR-3008A
Zoro # G912044380
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.375"
- Rod Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules -Hudraulic Cylinder
- MFR # HTR-3008A
- Zoro # G912044380
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 1.375" |
Rod Dia. | 3" |
Description
HTR-3008A,HTR-3008A,HERCULES TIE RODS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Feeder, 2 oz., 4-5/8 in.H (35PA96)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP Auto Drn in SPC (8010SPCAD)
- BOSTON GEAR SpurGear, 32DP, 20PA, 32Teeth, Brass (Y3232)
- FESTO Air Reservoir CRVZS-20 (CRVZS-20)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.5 Rod (211374)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 5 Bore x 6 Stroke - 2 Rod (211419)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 12 Stroke - 1.5 Rod (211399)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 0.75 Rod (207374)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 36 Stroke - SAE 8, 2 Rod (211363)
- WOLVERINE Tie-Rod Cylinder, 3" Bore, 4" Stroke (W300040-S)
- WOLVERINE Tie-Rod Cylinder, 2.5" Bore, 10" Stroke (W250100-S)
- Hercules -Hudraulic Cylinder Hydraulic Cylinders