Shop All Tie Rod Hydraulic Cylinders
Hercules -Hudraulic Cylinder
Hydraulic Cylinder- HTR-2020
Mfr # HTR-2020
Zoro # G912044199
product price: $87.25
/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.125"
- Rod Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules -Hudraulic Cylinder
- MFR # HTR-2020
- Zoro # G912044199
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 1.125" |
Rod Dia. | 2" |
Description
HTR-2020,HTR-2020,HERCULES TIE RODS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces VERMEER 2683001, Suction, 10 micron (ZX-2683001)
- LOC-LINE Swivel Nozzle 40, Acid Resistant, PK2 (45481)
- APACHE Apache 43082000 1-5/8" - 1-7/8" Stainless Steel Ultra T-Bolt Clamp (UT - 162) (43082000)
- TRITAN Tapered Roller Bearing, Cup, 3.8125-in. Outside Dia., 0.625-in. Width (382A)
- MAXIM 12 Ton Telescopic Hydraulic Cylinder: 3 Stage, 90 in Stroke - 2.375 in, 3 in & 3.625 in Sections (210704)
- BAILEY HYDRAULICS Wc Welded Cylinder: 3.5 Bore, Seal Kit, 3000 PSI, 1.75 Rod Dia (286103)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (211364)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (211409)
- BAILEY HYDRAULICS Sb Seal Kit 2 Bore, 1.5 Rod Diameter, 3000 PSI, 400543 (400543)
- BAILEY Tie-rod Hydraulic Cylinders 2 in x 4 in - 1.125 in Rod (218297)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod (211324)
- Hercules -Hudraulic Cylinder Tie Rod Hydraulic Cylinders