Shop All Tie Rod Hydraulic Cylinders
Hercules -Hudraulic Cylinder
Hydraulic Cylinder- HTR-2008-A
Mfr # HTR-2008A
Zoro # G512044049
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.125"
- Rod Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules -Hudraulic Cylinder
- MFR # HTR-2008A
- Zoro # G512044049
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 1.125" |
Rod Dia. | 2" |
Description
HTR-2008A,HTR-2008-A,HERCULES TIE RODS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bearing Plate, 96231 (96231)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 129in OC (BX126)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60SK30)
- NTN Radial Ball Bearing, Nylon, 0.9449 In. W (206TTU)
- BAILEY HYDRAULICS Wp Welded Cylinder: 1.5 Bore, Seal Kit, 1 Rod Diameter, 3000 PSI (286350)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.5 Rod (211372)
- CHIEF TCR Rephasing Hydraulic Cylinder: 4 Bore x 8 Stroke - 1.375 Rod (216046)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.25 Rod (211347)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 10 Stroke - 1.5 Rod (211398)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 5 Bore x 20 Stroke - 2 Rod (211427)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.125 Rod (211311)
- Hercules -Hudraulic Cylinder Tie Rod Hydraulic Cylinders